

CONTINENTAL
CONTINENTAL
1185M19 ; PM3010-19
CONTINENTAL CONTINENTAL
Description
1185M19 ; PM3010-19 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
M; Poly-V; 3/8" Pitch; 118-1/2" Belt Pitch Length; 7-1/8" Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20057703
BDI #
403040
Details
1767.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1185M19-;-PM3010-19/p/403040
Your Price
$ 1,767.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.297
EAN
0037256711138
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
19 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1185M19 PM3010-19
Manufacturer Internal Number
20057703
Weight / LBS
20.479
Long Description
M; Poly-V; 3/8" Pitch; 118-1/2" Belt Pitch Length; 7-1/8" Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
118.5 Inch | 3009.9 Millimeter
Belt Width
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh