

CONTINENTAL
CONTINENTAL
1185M5 ; PM3010-5
CONTINENTAL CONTINENTAL
Description
1185M5 ; PM3010-5 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
Poly-V Belt; M; 3/8" Pitch; 118-1/2" Belt Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1185M5 ; PM3010-5
BDI #
409454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1185M5-;-PM3010-5/p/409454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.431
EAN
0037256082092
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1185M5 PM3010-5
Manufacturer Internal Number
20110621
Weight / LBS
5.354
Long Description
Poly-V Belt; M; 3/8" Pitch; 118-1/2" Belt Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
118.5 Inch | 3009.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh