CONTINENTAL
CONTINENTAL
1215L3 ; PL3086-3
CONTINENTAL CONTINENTAL
Description
1215L3 ; PL3086-3 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
Poly-V Belt; L; 3/16" Pitch; 121-1/2" Belt Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1215L3 ; PL3086-3
BDI #
403042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1215L3-;-PL3086-3/p/403042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.345
EAN
0037256080999
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1215L3 PL3086-3
Manufacturer Internal Number
20057719
Weight / LBS
0.76
Long Description
Poly-V Belt; L; 3/16" Pitch; 121-1/2" Belt Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
121.5 Inch | 3086.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh