

CONTINENTAL
CONTINENTAL
1230L15 ; PL3125-15
CONTINENTAL CONTINENTAL
Description
1230L15 ; PL3125-15 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
L; Poly-V; 3/16" Pitch; 123" Belt Pitch Length; 2-13/16" Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1230L15 ; PL3125-15
BDI #
403059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1230L15-;-PL3125-15/p/403059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.738
EAN
0037256711206
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
15 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1230L15 PL3125-15
Manufacturer Internal Number
20057796
Weight / LBS
3.828
Long Description
L; Poly-V; 3/16" Pitch; 123" Belt Pitch Length; 2-13/16" Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
123 Inch | 3124.2 Millimeter
Belt Width
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh