https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
TIMKEN
TIMKEN
130J6
TIMKEN TIMKEN
Description
130J6 VEE-RIB BELT ; POR
J; Poly-V; 3/32" Pitch; 13" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
130J6
BDI #
20656492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/130J6/p/20656492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0033259171351
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
130J6
Manufacturer Internal Number
101738358
Weight / LBS
0.038
Long Description
J; Poly-V; 3/32" Pitch; 13" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

