

GATES
GATES
1470M14 ; PM3734-14
GATES GATES
Description
1470M14 ; PM3734-14 V-BELT ; NON-RETURNABLE 147" OL 14RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 147" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Part #
1470M14 ; PM3734-14
BDI #
1094322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1470M14-;-PM3734-14/p/1094322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.71
EAN
0072053621464
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1470M14
Manufacturer Internal Number
9174-14714
Weight / LBS
17.62
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 147" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Belt Pitch Length
147 Inch | 3,733.8 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh