

GATES
GATES
1610M30 ; PM4089-30
GATES GATES
Description
1610M30 ; PM4089-30 V-BELT ; 161" OL 30RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 161" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Part #
917416130
BDI #
1096472
Details
2689.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1610M30-;-PM4089-30/p/1096472
Your Price
$ 2,689.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
17.22
EAN
0072053756548
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1610M30
Manufacturer Internal Number
9174-16130
Weight / LBS
37.96
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 161" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Belt Width
11.25 Inch | 285.75 Millimeter
Belt Pitch Length
161 Inch | 4,089.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh