

GATES
GATES
1650M30 ; PM4191-30
GATES GATES
Description
1650M30 ; PM4191-30 V-BELT ; NON-RETURNABLE 165" OL 30RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 165" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Part #
1650M30 ; PM4191-30
BDI #
1096570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1650M30-;-PM4191-30/p/1096570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
18.44
EAN
0072053756593
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1650M30
Manufacturer Internal Number
9174-16530
Weight / LBS
40.66
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 165" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Belt Pitch Length
165 Inch | 4,191 Millimeter
Belt Width
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh