https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
TIMKEN
TIMKEN
1650M8
TIMKEN TIMKEN
Description
1650M8 ; POLY V BELTS
M; Poly-V; 3/8 Inch Pitch; 165" Belt Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1650M8
BDI #
230847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1650M8/p/230847
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.722
EAN
0785201730245
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1650M8
Weight / LBS
10.387
Long Description
M; Poly-V; 3/8 Inch Pitch; 165" Belt Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
165 Inch | 4,191 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

