

TIMKEN
TIMKEN
16PL1651
TIMKEN TIMKEN
Description
16PL1651 MULTIPLE V-RIBBED BELT ; POR NON RETURNABLE
Poly-V Belt; PL Series; 4.7MM Belt Pitch; 1651MM Belt Pitch Length; 75.2MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
16PL1651
BDI #
23757222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/16PL1651/p/23757222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0033259532602
Product Group - BDI
M02356
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
16 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Long Description
Poly-V Belt; PL Series; 4.7MM Belt Pitch; 1651MM Belt Pitch Length; 75.2MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
65 Inch | 1651 Millimeter
Belt Width
2.961 Inch | 75.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh