

OPTIBELT
OPTIBELT
1820L3 ; PL4622-3
OPTIBELT OPTIBELT
Description
1820L3 ; PL4622-3 V-BELT ; NON-RETURNABLE RIBBED L SERIES POLYESTER
Poly-V Belt; L Series; 3/16 Inch Pitch; 182" Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material
Part #
1820L3
BDI #
1078281
Details
240.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1820L3-;-PL4622-3/p/1078281
Your Price
$ 240.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.567
EAN
4014486112672
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1.25
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 182" Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
182 Inch | 4,622.8 Millimeter
Belt Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh