

GATES
GATES
1980M6 ; PM5029-6
GATES GATES
Description
1980M6 ; PM5029-6 V-BELT ; POR NON-RETURNABLE 198" OL 6RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 198" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Part #
1980M6 ; PM5029-6
BDI #
1098431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1980M6-;-PM5029-6/p/1098431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.767
EAN
0072053621785
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1980M6
Manufacturer Internal Number
9174-19806
Weight / LBS
8.25
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 198" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Pitch Length
198 Inch | 5,029.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh