https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
TIMKEN
TIMKEN
270J4
TIMKEN TIMKEN
Description
270J4 VEE-RIB BELT ; J 3/32 PITCH 27IN PITCH L 190047020
J; Poly-V; 3/32 Inch Pitch; 27" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
270J4
BDI #
229872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/270J4/p/229872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.045
EAN
0785201751394
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
270J4
Long Description
J; Poly-V; 3/32 Inch Pitch; 27" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
27 Inch | 685.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

