

GATES
GATES
3610M26 ; PM9169-26
GATES GATES
Description
3610M26 ; PM9169-26 V-BELT ; 361" OL 26RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 9-3/4" Belt Width; 26 Bands; Polyester Tensile Material
Part #
3610M26 ; PM9169-26
BDI #
1104771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3610M26-;-PM9169-26/p/1104771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
32.93
EAN
0072053757071
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
26 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3610M26
Manufacturer Internal Number
9174-36126
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 9-3/4" Belt Width; 26 Bands; Polyester Tensile Material
Belt Pitch Length
361 Inch | 9,169.4 Millimeter
Belt Width
9.75 Inch | 247.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh