

OPTIBELT
OPTIBELT
3610M9 ; PM9169-9
OPTIBELT OPTIBELT
Description
3610M9 ; PM9169-9 V-BELT
Poly-V Belt; M Series; 3/8 Inch Pitch; 361" Pitch Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material
Part #
3610M9
BDI #
1078580
Details
3215.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3610M9-;-PM9169-9/p/1078580
Your Price
$ 3,215.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.562
EAN
4014486215755
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
20.7
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 361" Pitch Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material
Belt Width
3.375 Inch | 85.725 Millimeter
Belt Pitch Length
361 Inch | 9,169.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh