OPTIBELT
OPTIBELT
3PK630 ; PK630-3
OPTIBELT OPTIBELT
Description
3PK630 ; PK630-3 V-BELT ; AUTOMOTIVE RIBBED
PK; Poly-V; 3.56MM Pitch; 630MM Belt Pitch Length; 10.68MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
3 PK 630
BDI #
1077770

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3PK630-;-PK630-3/p/1077770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.043
EAN
4014486330281
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
PK; Poly-V; 3.56MM Pitch; 630MM Belt Pitch Length; 10.68MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.42 Inch | 10.68 Millimeter
Belt Pitch Length
24.803 Inch | 630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh