

TIMKEN
TIMKEN
510L8
TIMKEN TIMKEN
Description
510L8
L; Poly-V; 3/16 Inch Pitch; 51" Belt Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
510L8
BDI #
230561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/510L8/p/230561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.49
EAN
0785201831430
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
510L8
Weight / LBS
1.083
Long Description
L; Poly-V; 3/16 Inch Pitch; 51" Belt Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
51 Inch | 1,295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh