MEGADYNE GROUP
MEGADYNE GROUP
5410M3
MEGADYNE GROUP MEGADYNE GROUP
Description
5410M3 MULTI-RIB V BELT ; 3 RIBS 541" EFFECTIVE LG
M; Poly-V; 3/8" Pitch; 541" Belt Pitch Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
5410M3
BDI #
20372372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/5410M3/p/20372372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.309
EAN
0746041215095
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 541" Belt Pitch Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
541 Inch | 13741.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh