

CONTINENTAL
CONTINENTAL
550J11 ; PJ1397-11
CONTINENTAL CONTINENTAL
Description
550J11 CONTI V MULTIRIB ; NON-RETURNABLE
Poly-V Belt; J; 3/32" Pitch; 55" Belt Pitch Length; 1-1/32" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
550J11 ; PJ1397-11
BDI #
404633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/550J11-;-PJ1397-11/p/404633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.151
EAN
0037256712692
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
550J11 PJ1397-11
Manufacturer Internal Number
20063139
Weight / LBS
0.332
Long Description
Poly-V Belt; J; 3/32" Pitch; 55" Belt Pitch Length; 1-1/32" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.031 Inch | 26.187 Millimeter
Belt Pitch Length
55 Inch | 1397 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh