

GATES
GATES
650J25 ; PJ1651-25
GATES GATES
Description
650J25 ; PJ1651-25 V-BELT ; NON-RETURNABLE 65" OL 25RIB
J; Poly-V; 3/32" Pitch; 65" Belt Pitch Length; 2-11/32" Belt Width; 25 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
650J25 ; PJ1651-25
BDI #
1111777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/650J25-;-PJ1651-25/p/1111777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.32
EAN
0072053519013
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
25 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9171-06525
Weight / LBS
0.7
Long Description
J; Poly-V; 3/32" Pitch; 65" Belt Pitch Length; 2-11/32" Belt Width; 25 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.344 Inch | 59.538 Millimeter
Belt Pitch Length
65 Inch | 1651 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh