Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

695L5 ; PL1764-5 https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzZ8aW1hZ2UvanBlZ3xhRGxrTDJneU1TOHhNRGN4TVRJek5qa3dNamswTWk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6VmZNekF3ZURNd01DNXFjR2N8N2Q5NTZiNTY1ZWM0OTQzMmNmMTg1OWEzNDBhMzlhZjkxNTRhMTAxOWE2NTdhOGFhYmY5ZWNjYzY5NWUzNmE1NA
1078014 Drive Belts Poly-V 

OPTIBELT OPTIBELT

695L5 ; PL1764-5

Description

695L5 ; PL1764-5 V-BELT ; NON-RETURNABLE RIBBED L SERIES POLYESTER

Poly-V Belt; L Series; 3/16 Inch Pitch; 69-1/2" Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material

Part #

695L5 ; PL1764-5

BDI #
1078014

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.122
EAN
4014486121063
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
695L5
Weight / LBS
0.8
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 69-1/2" Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material
Belt Pitch Length
69.5 Inch | 1,765.3 Millimeter
Belt Width
0.938 Inch | 23.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh