

GATES
GATES
815L32 ; PL2070-32
GATES GATES
Description
815L32 ; PL2070-32 V-BELT ; NON-RETURNABLE 81.5" OL 32RIB
L; Poly-V; 3/16" Pitch; 81-1/2" Belt Pitch Length; 6" Belt Width; 32 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
815L32 ; PL2070-32
BDI #
1115230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/815L32-;-PL2070-32/p/1115230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.1
EAN
0072053553659
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
32 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9173-08132
Weight / LBS
4.64
Long Description
L; Poly-V; 3/16" Pitch; 81-1/2" Belt Pitch Length; 6" Belt Width; 32 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
81.5 Inch | 2070.1 Millimeter
Belt Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh