

CONTINENTAL
CONTINENTAL
819K9 PK2080-9
CONTINENTAL CONTINENTAL
Description
CONTINENTAL 819K9 PK2080-9
Belt, Poly-V; PK; 3.56MM Pitch; 2080MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
819K9 PK2080-9
BDI #
17000393
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/819K9-PK2080-9/p/17000393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.35
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 2080MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.261 Inch | 32.04 Millimeter
Belt Pitch Length
81.89 Inch | 2080 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh