https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
TIMKEN
TIMKEN
820J8
TIMKEN TIMKEN
Description
820J8 VEE-RIB BELT ; 101738284
J; Poly-V; 3/32 Inch Pitch; 82" Belt Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
820J8
BDI #
230214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/820J8/p/230214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.19
EAN
0785201859427
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
820J8
Weight / LBS
0.408
Long Description
J; Poly-V; 3/32 Inch Pitch; 82" Belt Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
82 Inch | 2,082.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

