

MEGADYNE GROUP
MEGADYNE GROUP
865L13
MEGADYNE GROUP MEGADYNE GROUP
Description
865L13 MULTI-RIB V BELT ; 13 RIBS 86.5" EFFECTIVE LG
L; Poly-V; 3/16" Pitch; 86-1/2" Belt Pitch Length; 2-7/16" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
865L13
BDI #
20373440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/865L13/p/20373440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0746041220105
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
13 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
L; Poly-V; 3/16" Pitch; 86-1/2" Belt Pitch Length; 2-7/16" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
86.5 Inch | 2197.1 Millimeter
Belt Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh