

CONTINENTAL
CONTINENTAL
920J2 ; PJ2337-2
CONTINENTAL CONTINENTAL
Description
920J2 ; PJ2337-2 CONTI V MULTIRIB V-BELT ; NON-RETURNABLE
Poly-V Belt; J; 3/32" Pitch; 92" Belt Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
920J2 ; PJ2337-2
BDI #
405140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/920J2-;-PJ2337-2/p/405140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.046
EAN
0037256078453
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
920J2 PJ2337-2
Manufacturer Internal Number
20065474
Weight / LBS
0.101
Long Description
Poly-V Belt; J; 3/32" Pitch; 92" Belt Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.188 Inch | 4.775 Millimeter
Belt Pitch Length
92 Inch | 2336.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh