

GATES
GATES
K110825RPM
GATES GATES
Description
K110825RPM ; POR K11 1 1/2” X 83 1/8” BLK MICRO-VB
Belt, Poly-V; K; 9/64 Inch Pitch; 82-1/2" Belt Pitch Length; 1-35/64" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
K110825RPM
BDI #
20910104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K110825RPM/p/20910104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075729327
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 82-1/2" Belt Pitch Length; 1-35/64" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
82.5 Inch | 2095.5 Millimeter
Belt Width
1.547 Inch | 39.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh