

SKF
SKF
PHG 10PJ1090
SKF SKF
Description
PHG 10PJ1090 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
PJ; Poly-V; 2.34MM Pitch; 1090MM Belt Pitch Length; 23.4MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 10PJ1090
BDI #
1273305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-10PJ1090/p/1273305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
7316572828755
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PJ; Poly-V; 2.34MM Pitch; 1090MM Belt Pitch Length; 23.4MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.921 Inch | 23.4 Millimeter
Belt Pitch Length
42.913 Inch | 1090 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh