SKF
SKF
PHG 3PJ457
SKF SKF
Description
PHG 3PJ457 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
PJ; Poly-V; 2.34MM Pitch; 457MM Belt Pitch Length; 7.02MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 3PJ457
BDI #
1272770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-3PJ457/p/1272770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
7316572739150
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PJ; Poly-V; 2.34MM Pitch; 457MM Belt Pitch Length; 7.02MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.276 Inch | 7.02 Millimeter
Belt Pitch Length
17.992 Inch | 457 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh