https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-148BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMTJ8aW1hZ2UvanBlZ3xhREF3TDJnNU1pODVPREV5TkRFd05UazNOREEyTDBsT1JGaFlXRUpNVkZoWVdGOVFURmxXWHpFME9FSk9SRjh6TURCNE16QXdMbXB3Wnd8YjRjNmUxNjljOTFhZjllZjY3YmE1ZTE0YjhkYTQ3NjAwZDRmNzk2ZmE2ODIyMmI4ODgzOWJlNTAxZjk3MzBlMg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-148BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMTJ8aW1hZ2UvanBlZ3xhREF3TDJnNU1pODVPREV5TkRFd05UazNOREEyTDBsT1JGaFlXRUpNVkZoWVdGOVFURmxXWHpFME9FSk9SRjh6TURCNE16QXdMbXB3Wnd8YjRjNmUxNjljOTFhZjllZjY3YmE1ZTE0YjhkYTQ3NjAwZDRmNzk2ZmE2ODIyMmI4ODgzOWJlNTAxZjk3MzBlMg
CONTINENTAL
CONTINENTAL
PK1357-148
CONTINENTAL CONTINENTAL
Description
CONTINENTAL PK1357-148
Belt, Poly-V; PK; 3.56MM Pitch; 1357MM Belt Pitch Length; 526.88MM Belt Width; 148 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PK1357-148
BDI #
17001151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1357-148/p/17001151
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.2
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
148 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 1357MM Belt Pitch Length; 526.88MM Belt Width; 148 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
20.743 Inch | 526.88 Millimeter
Belt Pitch Length
53.425 Inch | 1357 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


