OPTIBELT
OPTIBELT
PK865
OPTIBELT OPTIBELT
Description
OPTIBELT PK865
PK; Poly-V; 3.56MM Pitch; 865MM Belt Pitch Length; 3.56MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
PK865
BDI #
15010694
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK865/p/15010694
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.194
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
PK865
Weight / LBS
0.194
Long Description
PK; Poly-V; 3.56MM Pitch; 865MM Belt Pitch Length; 3.56MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.14 Inch | 3.56 Millimeter
Belt Pitch Length
34.055 Inch | 865 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


