FENNER DRIVES
FENNER DRIVES
1/2IN ORANGE 85 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
1/2IN ORANGE 85 100FT/BOX ROUND BELT ; OPEN END 1/2" DIA
Round Open End Belt; Orange 85; Non-Reinforced; 1/2" Size; 100FT Per Box
Part #
1/2IN ORANGE 85 100FT/BOX
BDI #
17282379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/1-2IN-ORANGE-85-100FT-BOX/p/17282379
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
5.03
EAN
0662345010092
Product Group - BDI
M02236
Noun
Belt
Product Detail
Round Open End Belt
Product Specification
Round Open End Belt; Orange 85; Non-Reinforced; 1/2" Size; 100FT Per Box
Long Description
Round Open End Belt; Orange 85; Non-Reinforced; 1/2" Size; 100FT Per Box

