

GATES
GATES
9 X 233 RE BELT
GATES GATES
Description
9 X 233 RE BELT ROUND BELT ; 233" L EPDM HEAVY DUTY
Endless Round; Solid; 9/16" Belt Diameter; 233" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
9 X 233 RE BELT
BDI #
1117712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-X-233-RE-BELT/p/1117712
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
1.16
EAN
0072053485226
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer Internal Number
8820-3470
Weight / LBS
2.55
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 233" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
233 Inch | 5,918.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh