

TIMKEN
TIMKEN
916R111
TIMKEN TIMKEN
Description
916R111 ROUND BELT ; 101736060
Endless Round; Solid; 9/16" Belt Diameter; 111" Belt Length; Polyester Tensile Material; Fabric Outer Material
Part #
916R111
BDI #
225561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/916R111/p/225561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.506
EAN
0785201518928
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
916R111
Weight / LBS
1.125
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 111" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Length
111 Inch | 2,819.4 Millimeter
Belt Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh