

OPTIBELT
OPTIBELT
1200-8MDC-62
OPTIBELT OPTIBELT
Description
1200-8MDC-62 TIMING BELT ; 8MDC PROFILE POLYURETHANE
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MDC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
1200-8MDC-62
BDI #
20384088
Details
501.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1200-8MDC-62/p/20384088
Your Price
$ 501.43 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.349
EAN
4014486813944
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MDC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Delta Chain
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1200-8MDC-62
Manufacturer Internal Number
1200-8MDC-62
Long Description
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MDC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
47.244 Inch | 1200 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh