TB WOODS
TB WOODS
14MPCC-4326-20
TB WOODS TB WOODS
Description
14MPCC432620 SYNCHRONOUS BELT ; POR
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
14MPCC-4326-20
BDI #
20451175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MPCC-4326-20/p/20451175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.648
EAN
0698672913126
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPCC
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
170.315 Inch | 4326 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


