https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
TIMKEN
TIMKEN
1540XH2126SL
TIMKEN TIMKEN
Description
1540XH2126SL SYNCHRONOUS BELT ; SYNCHRO-COG 101739543
Synchronous Belt; 7/8 Inch Pitch; 154" Pitch Length; 21.26" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Part #
1540XH2126SL
BDI #
235034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1540XH2126SL/p/235034
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
30.87
EAN
0785201252587
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1540XH2126SL
Weight / LBS
68
Long Description
Synchronous Belt; 7/8 Inch Pitch; 154" Pitch Length; 21.26" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
154 Inch | 3911.6 Millimeter
Belt Width
21.26 Inch | 540 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

