

TIMKEN
TIMKEN
1610-14MPT-70
TIMKEN TIMKEN
Description
1610-14MPT-70 SYNCHRONOUS BELT ; PANTHER 190047691
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1610-14MPT-70
BDI #
20656640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1610-14MPT-70/p/20656640
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.024
EAN
0070964251237
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh