MEGADYNE GROUP
MEGADYNE GROUP
1610-14MT-100
MEGADYNE GROUP MEGADYNE GROUP
Description
1610-14MT-100 TIGER HTB TIMING BELT
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1610-14MT-100
BDI #
20374182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1610-14MT-100/p/20374182
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Belt Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh