https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360901-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTl8aW1hZ2UvanBlZ3xhR1JsTDJnM1lpOHhNRFEzTXpjMU56STBOVFEzTUM5SlRrUk5SVVJZV0ZoWVdGaGZNamN6TmpBNU1ERmZSRU5mTXpBd2VETXdNQzVxY0djfGQzNjA3ZTczZDJlNzZjMmNkM2VjZTRmN2ExMjFlZTI3MGNkYTU1MzRmMzU4MWFmZjg4YjFiMzY5NjVhNDJkZDA
https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360901-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTl8aW1hZ2UvanBlZ3xhR1JsTDJnM1lpOHhNRFEzTXpjMU56STBOVFEzTUM5SlRrUk5SVVJZV0ZoWVdGaGZNamN6TmpBNU1ERmZSRU5mTXpBd2VETXdNQzVxY0djfGQzNjA3ZTczZDJlNzZjMmNkM2VjZTRmN2ExMjFlZTI3MGNkYTU1MzRmMzU4MWFmZjg4YjFiMzY5NjVhNDJkZDA
27360901
Drive Belts Synchronous Inch and Millimeter
MADLER
MADLER
16260400 T5 Timing Belt, W=10mm
MADLER MADLER
Description
MADLER 16260400 T5 Timing Belt, W=10mm
Synchronous Belt; 10MM Belt Width; 215MM Effective Length; T5 Series; Steel Tensile Member; Cast Polyurethane
Part #
16260400 T5 Timing Belt, W=10mm
BDI #
27360901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/16260400-T5-Timing-Belt,-W=10mm/p/27360901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.007
Product Group - BDI
M02354
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://maedlernorthamerica.com
Product Detail
Synchronous Belt
Product Specification
10MM Belt Width; 215MM Effective Length; T5 Series; Steel Tensile Member; Cast Polyurethane
Long Description
Synchronous Belt; 10MM Belt Width; 215MM Effective Length; T5 Series; Steel Tensile Member; Cast Polyurethane

