MEGADYNE GROUP
MEGADYNE GROUP
17T10/920UK
MEGADYNE GROUP MEGADYNE GROUP
Description
17T10/920UK METRIC TIMING BELT ; KEVLAR
Synchronous Belt; 10MM Pitch; 920MM Pitch Length; 17MM Belt Width; Standard HTD Tooth Profile; T10; Kevlar Tensile Material; Polyurethane Outer Material
Part #
17T10/920UK
BDI #
17104699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/17T10-920UK/p/17104699
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 10MM Pitch; 920MM Pitch Length; 17MM Belt Width; Standard HTD Tooth Profile; T10; Kevlar Tensile Material; Polyurethane Outer Material
Belt Pitch Length
36.22 Inch | 920 Millimeter
Belt Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


