MEGADYNE GROUP
MEGADYNE GROUP
22-T20-2180
MEGADYNE GROUP MEGADYNE GROUP
Description
MEGADYNE GROUP 22-T20-2180
Synchronous Belt; 20MM Pitch; 2180MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; T20; Steel Tensile Material; Polyurethane Outer Material
Part #
22-T20-2180
BDI #
15065466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/22-T20-2180/p/15065466
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
T20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://megadynegroup.com
Long Description
Synchronous Belt; 20MM Pitch; 2180MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; T20; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
85.827 Inch | 2180 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh