GATES
GATES
2450-15M-55
GATES GATES
Description
GATES 2450-15M-55
Synchronous Belt; 15MM Pitch; 2450MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 15M; Fiberglass Tensile Material; Rubber Outer Material
Part #
2450-15M-55
BDI #
20088995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2450-15M-55/p/20088995
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
15 MM
Tooth Profile
Standard HTD
Belt Series
15M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.001
Long Description
Synchronous Belt; 15MM Pitch; 2450MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 15M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
96.457 Inch | 2450 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh