BRECO FLEX
BRECO FLEX
25.4T3/8IN/1066.8-V
BRECO FLEX BRECO FLEX
Description
25.4T3/8IN/1066.8 V TIMING BELT ; T3/8IN PITCH 25.4MM WID 1066.8MM LEN
Synchronous Belt; 3/8 Inch Pitch; 42" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; T3/8; Steel Tensile Material; Polyurethane Outer Material
Part #
25.4T3/8IN/1066.8-V
BDI #
21433668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25-4T3-8IN-1066-8-V/p/21433668
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
T3/8
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Spliced and Welded
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 3/8 Inch Pitch; 42" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; T3/8; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
42 Inch | 1066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh