BANDO
BANDO
25T5-305UG
BANDO BANDO
Description
25T5-305UG POLY TIMING BELT
Synchronous Belt; 5MM Pitch; 305MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5; Fiberglass Tensile Material; Polyurethane Outer Material
Part #
25T5-305UG
BDI #
142899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25T5-305UG/p/142899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.014
EAN
0649717473112
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
25T5-305UG
Weight / LBS
0.031
Long Description
Synchronous Belt; 5MM Pitch; 305MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
12.008 Inch | 305 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


