GATES
GATES
2M 332 4
GATES GATES
Description
GATES 2M 332 4
Synchronous Belt; 2MM Pitch; 332MM Pitch Length; 4MM Belt Width; Standard HTD Tooth Profile; 2M; Fiberglass Tensile Material; Rubber Outer Material
Part #
2M 332 4
BDI #
20087259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2M-332-4/p/20087259
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
2M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 2MM Pitch; 332MM Pitch Length; 4MM Belt Width; Standard HTD Tooth Profile; 2M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
13.071 Inch | 332 Millimeter
Belt Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh