MEGADYNE GROUP
MEGADYNE GROUP
300T10/1780K
MEGADYNE GROUP MEGADYNE GROUP
Description
300T10/1780K TIMING BELT ; 300MM W 10MM P 1780MM PITCH LG
Synchronous Belt; 10MM Pitch; 1780MM Pitch Length; 300MM Belt Width; Standard HTD Tooth Profile; T10; Kevlar Tensile Material; Polyurethane Outer Material
Part #
300T10/1780K
BDI #
536475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/300T10-1780K/p/536475
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041130893
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
300T10/1780K
Long Description
Synchronous Belt; 10MM Pitch; 1780MM Pitch Length; 300MM Belt Width; Standard HTD Tooth Profile; T10; Kevlar Tensile Material; Polyurethane Outer Material
Belt Width
11.811 Inch | 300 Millimeter
Belt Pitch Length
70.079 Inch | 1780 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh