TB WOODS
TB WOODS
3150-14M-55F
TB WOODS TB WOODS
Description
3150-14M-55F SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 3150MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MF; Fiberglass Tensile Material; Rubber Outer Material
Part #
315014M55F
BDI #
981532
Details
1352.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3150-14M-55F/p/981532
Your Price
$ 1,352.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.708
EAN
0698672611107
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MF
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Fin Fan Z Twist
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
315014M55F
Manufacturer Internal Number
315014M55F
Weight / LBS
3.77
Long Description
Synchronous Belt; 14MM Pitch; 3150MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MF; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
124.016 Inch | 3150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh