BRECO FLEX
BRECO FLEX
32AT10/3350 BFX PAZ
BRECO FLEX BRECO FLEX
Description
32AT10/3350 BFX PAZ SYNCHRONOUS BELT ; 335 TEETH 32MM WD 3350MM LG
Synchronous Belt; 10MM Pitch; 3350MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Part #
32AT10/3350 BFX PAZ
BDI #
15041614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/32AT10-3350-BFX-PAZ/p/15041614
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.5
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Nylon Tooth Facing
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 10MM Pitch; 3350MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
131.89 Inch | 3350 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh