BRECO FLEX
BRECO FLEX
32ATP10/700 BFX
BRECO FLEX BRECO FLEX
Description
BRECO FLEX 32ATP10/700 BFX
Synchronous Belt; 10MM Pitch; 700MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; ATP10; Steel Tensile Material; Polyurethane Outer Material
Part #
32ATP10/700 BFX
BDI #
15041665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/32ATP10-700-BFX/p/15041665
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
ATP10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 10MM Pitch; 700MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; ATP10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
27.559 Inch | 700 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh